BP1412FG
Stahlin Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BP1412FG

Stahlin Enclosures
In stock
Item Number
BP1412FG
MFG Item Number
BP1412FG
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
BP1412FG
Fiberglass Back Panel

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BP1412FG
Item Number BP1412FG
Manufacturer Stahlin
Family Series Stahlin Enclosures
Material Fiberglass
Composition Non-Metallic
Panel Type Back
Perforated No
Kit with Hardware No
RoHS Yes
Comments Use with DS, J, JCC, RJ, CL, PC, F Series
Nominal Height 14 "
Nominal Width 12 "
Net Weight 1.12 lbs
Gross Weight 1.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved