BP1610AL
Stahlin Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BP1610AL

Stahlin Enclosures
In stock
Item Number
BP1610AL
MFG Item Number
BP1610AL
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
BP1610AL
Inner Panel, Aluminum, for N Series

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BP1610AL
Item Number BP1610AL
Manufacturer Stahlin
Family Series Stahlin Enclosures
Material Aluminum
Panel Type Back
Perforated No
Kit with Hardware No
Nominal Height 16 "
Nominal Width 10 "
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved