BP1614CS
Stahlin Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BP1614CS

Stahlin Enclosures
In stock
Item Number
BP1614CS
MFG Item Number
BP1614CS
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
BP1614CS
Back Panel, Steel

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BP1614CS
Item Number BP1614CS
Manufacturer Stahlin
Family Series Stahlin Enclosures
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit with Hardware No
RoHS Yes
Comments Use with DS, J, JCC, RJ, CL, PC, F Series
Nominal Height 16 "
Nominal Width 14 "
Net Weight 4.1 lbs
Gross Weight 4.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved