BP2016CS
Stahlin Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BP2016CS

Stahlin Enclosures
In stock
Item Number
BP2016CS
MFG Item Number
BP2016CS
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
BP2016CS
Back Panel, Steel

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BP2016CS
Item Number BP2016CS
Manufacturer Stahlin
Family Series Stahlin Enclosures
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit with Hardware No
RoHS Yes
Nominal Height 20 "
Nominal Width 16 "
Net Weight 6.7 lbs
Gross Weight 6.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved