BP2412AL
Stahlin Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BP2412AL

Stahlin Enclosures
In stock
Item Number
BP2412AL
MFG Item Number
BP2412AL
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
BP2412AL
Back Plate, Aluminum

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BP2412AL
Item Number BP2412AL
Manufacturer Stahlin
Family Series Stahlin Enclosures
Material Aluminum
Composition Metallic
Panel Type Back
Perforated No
Kit with Hardware No
RoHS Yes
Nominal Height 24 "
Nominal Width 12 "
Net Weight 1.5 lbs
Gross Weight 1.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved