BP2412CD
Stahlin Enclosures, Control Disconnect Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BP2412CD

Stahlin Enclosures, Control Disconnect Series
In stock
Item Number
BP2412CD
MFG Item Number
BP2412CD
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Control Disconnect Series
Item #
BP2412CD
Back Panel for Disconnect

Control Disconnect Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BP2412CD
Item Number BP2412CD
Manufacturer Stahlin
Product Series Control Disconnect
Family Series Stahlin Enclosures, Control Disconnect Series
Material Steel
Composition Metallic
Panel Type Disconnect
Perforated No
Kit with Hardware No
RoHS Yes
Nominal Height 24 "
Nominal Width 12 "
Net Weight 6.5 lbs
Gross Weight 6.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved