BP3630CD
Stahlin Enclosures, Control Disconnect Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BP3630CD

Stahlin Enclosures, Control Disconnect Series
In stock
Item Number
BP3630CD
MFG Item Number
BP3630CD
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Control Disconnect Series
Item #
BP3630CD
Back Panel for Disconnect

Control Disconnect Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BP3630CD
Item Number BP3630CD
Manufacturer Stahlin
Product Series Control Disconnect
Family Series Stahlin Enclosures, Control Disconnect Series
Material Steel
Composition Metallic
Panel Type Disconnect
Perforated No
Kit with Hardware No
RoHS Yes
Nominal Height 36 "
Nominal Width 30 "
Net Weight 29 lbs
Gross Weight 29 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved