The store will not work correctly when cookies are disabled.
BP88CS
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
BP88CS |
Item Number |
BP88CS |
Manufacturer |
Stahlin |
Family Series |
Stahlin Enclosures |
Material |
Steel |
Composition |
Metallic |
Panel Type |
Back |
Perforated |
No |
Kit with Hardware |
No |
RoHS |
Yes |
Comments |
Use with DS, J, JCC, RJ, CL, PC, F Series |
Nominal Height |
8 " |
Nominal Width |
8 " |
Net Weight |
0.9375 lbs |
Gross Weight |
0.99 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved