CF644
Stahlin Enclosures, CF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CF644

Stahlin Enclosures, CF Series
In stock
Item Number
CF644
MFG Item Number
CF644
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, CF Series
Item #
CF644
Enclosure, 6.63in.Hx3.81in.Wx3.89in.D, N

CF Series Information

  • Memory Retaining Continuous Polyurethane Gasket
  • Captive Stainless Steel Cover Screws
  • Chemically Resistant Fiberglass Reinforced Polyester
  • Submersible, Non‑Corrosive, Environmental Design
  • High Impact Resistance
The CF and F Series is built around two enclosure designs. Both feature a slim style with flush side walls, while the F Series features an overhang cover style. Both are designed from fiberglass reinforced polyester and feature a continuous polyurethane gasket that provides a complete environmental seal. These enclosures are ideal for compact or portable control or simply as a small junction box. Both of these streamlined series feature unobstructed sidewalls, captive stainless steel cover screws and a full range of sizes. The F Series features a small overhang cover but also adds back panel mounting capabilities. CF and F Series enclosures are designed for general electrical and electronic applications and any application that has associated environmental concerns.

Specifications

Specifications
Nominal Depth 4 "
Ships Factory Direct No
Manufacturer Part Number CF644
Item Number CF644
Manufacturer Stahlin
Product Series CF
Family Series Stahlin Enclosures, CF Series
Material Fiberglass
Composition Non-Metallic
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Options Included Gasketed Cover, Raised Cover
Approvals CSA, UL
RoHS Yes
Net Weight 1.21 lbs
Gross Weight 1.445 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved