D594BP
Stahlin Enclosures, DuraBoxx Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

D594BP

Stahlin Enclosures, DuraBoxx Series
In stock
Item Number
D594BP
MFG Item Number
D594BP
Series
D594BP is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, DuraBoxx Series
Item #
D594BP
Back Panel

DuraBoxx Series Information

  • Available in Aluminum, Stainless Steel, Fiberglass, or Carbon Steel Material
  • Available with or without Finish
  • Back Panels

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number D594BP
Item Number D594BP
Manufacturer Stahlin
Product Series DuraBoxx
Family Series Stahlin Enclosures, DuraBoxx Series
Material Fiberglass
Composition Non-Metallic
Panel Type Back
Perforated No
Kit with Hardware No
RoHS Yes
Nominal Height 5 "
Nominal Width 9 "
Net Weight 0.625 lbs
Gross Weight 0.625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved