DSCC121006HPL
Stahlin Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DSCC121006HPL

Stahlin Enclosures
In stock
Item Number
DSCC121006HPL
MFG Item Number
DSCC121006HPL
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
DSCC121006HPL
Enclosure, 13.45in.Hx11.83in.Wx6.31in.D,

Series Information

Specifications

Specifications
Nominal Depth 6 "
Ships Factory Direct No
Manufacturer Part Number DSCC121006HPL
Item Number DSCC121006HPL
Manufacturer Stahlin
Family Series Stahlin Enclosures
Material Fiberglass
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism Padlockable Latch
Options Included Gasketed Cover
Approvals CSA, UL
RoHS Yes
Net Weight 6 lbs
Gross Weight 5.765 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved