F963
Stahlin Enclosures, CF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F963

Stahlin Enclosures, CF Series
In stock
Item Number
F963
MFG Item Number
F963
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, CF Series
Item #
F963
Enclosure, 9.87in.Hx6.63in.Wx3.19in.D, N

CF Series Information

  • Memory Retaining Continuous Polyurethane Gasket
  • Captive Stainless Steel Cover Screws
  • Chemically Resistant Fiberglass Reinforced Polyester
  • Submersible, Non‑Corrosive, Environmental Design
  • High Impact Resistance
The CF and F Series is built around two enclosure designs. Both feature a slim style with flush side walls, while the F Series features an overhang cover style. Both are designed from fiberglass reinforced polyester and feature a continuous polyurethane gasket that provides a complete environmental seal. These enclosures are ideal for compact or portable control or simply as a small junction box. Both of these streamlined series feature unobstructed sidewalls, captive stainless steel cover screws and a full range of sizes. The F Series features a small overhang cover but also adds back panel mounting capabilities. CF and F Series enclosures are designed for general electrical and electronic applications and any application that has associated environmental concerns.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F963
Item Number F963
Manufacturer Stahlin
Product Series CF
Family Series Stahlin Enclosures, CF Series
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Options Included Gasketed Cover
Panel Included No
NEMA Rating NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 6P
Nominal Height 9 "
Nominal Width 6 "
Nominal Depth 3 "
Approvals CSA, UL
RoHS Yes
Net Weight 3 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved