J100806W
Stahlin Enclosures, J Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

J100806W

Stahlin Enclosures, J Series
In stock
Item Number
J100806W
MFG Item Number
J100806W
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, J Series
Item #
J100806W
Enclosure, 11.97in.Hx9.42in.Wx6.5in.D, N

J Series Information


Videos

Specifications

Specifications
Nominal Depth 6 "
Ships Factory Direct No
Manufacturer Part Number J100806W
Item Number J100806W
Manufacturer Stahlin
Product Series J
Family Series Stahlin Enclosures, J Series
Material Fiberglass
Composition Non-Metallic
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Options Included Gasketed Cover
Approvals CSA, UL
RoHS Yes
Net Weight 4.64 lbs
Gross Weight 5.22 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved