J1008HPL
Stahlin Enclosures, J Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

J1008HPL

Stahlin Enclosures, J Series
In stock
Item Number
J1008HPL
MFG Item Number
J1008HPL
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, J Series
Item #
J1008HPL
Enclosure, 11.63in.Hx9.37in.Wx5.08in.D,

J Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number J1008HPL
Item Number J1008HPL
Manufacturer Stahlin
Product Series J
Family Series Stahlin Enclosures, J Series
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Latch
Options Included Gasketed Cover
Panel Included No
NEMA Rating NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 6P
Nominal Height 10 "
Nominal Width 8 "
Nominal Depth 4 "
Approvals CSA, UL
RoHS Yes
Net Weight 5 lbs
Gross Weight 5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved