J1210HW
Stahlin Enclosures, J Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

J1210HW

Stahlin Enclosures, J Series
In stock
Item Number
J1210HW
MFG Item Number
J1210HW
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, J Series
Item #
J1210HW
Enclosure, 13.56in.Hx11.43in.Wx5.22in.D,

J Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number J1210HW
Item Number J1210HW
Manufacturer Stahlin
Product Series J
Family Series Stahlin Enclosures, J Series
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Options Included Gasketed Cover
Panel Included No
NEMA Rating NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 6P
Nominal Height 12 "
Nominal Width 10 "
Nominal Depth 5 "
Approvals CSA, UL
RoHS Yes
Net Weight 6.5 lbs
Gross Weight 6.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved