J1816HPL
Stahlin Enclosures, J Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

J1816HPL

Stahlin Enclosures, J Series
In stock
Item Number
J1816HPL
MFG Item Number
J1816HPL
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, J Series
Item #
J1816HPL
Enclosure, 19.63in.Hx17.61in.Wx8.81in.D,

J Series Information


Videos

Specifications

Specifications
Nominal Depth 8 "
Manufacturer Part Number J1816HPL
Item Number J1816HPL
Manufacturer Stahlin
Product Series J
Family Series Stahlin Enclosures, J Series
Material Fiberglass
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Latch
Options Included Gasketed Cover
Approvals CSA, UL
RoHS Yes
Net Weight 19.25 lbs
Gross Weight 19.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved