The store will not work correctly when cookies are disabled.
J3024HPL
Stahlin Enclosures, J Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
J3024HPL |
Item Number |
J3024HPL |
Manufacturer |
Stahlin |
Product Series |
J |
Family Series |
Stahlin Enclosures, J Series |
Material |
Fiberglass |
Composition |
Non-Metallic |
Number of Doors |
1 |
Cover Design |
Hinged |
Window/Clear Cover |
No |
Latching Mechanism |
Padlockable Latch |
Options Included |
Gasketed Cover |
Panel Included |
No |
NEMA Rating |
NEMA 1, NEMA 3R, NEMA 4X, NEMA 12 |
Nominal Height |
34 " |
Nominal Width |
26 " |
Nominal Depth |
12 " |
Approvals |
CE, CSA, cULus |
RoHS |
Yes |
Net Weight |
45 lbs |
Gross Weight |
45 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved