J442PVC
Stahlin Enclosures, NewSentry Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

J442PVC

Stahlin Enclosures, NewSentry Series
In stock
Item Number
J442PVC
MFG Item Number
J442PVC
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, NewSentry Series
Item #
J442PVC
Enclosure, 4.03in.Hx4.03in.Wx2.42in.D, N

NewSentry Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number J442PVC
Item Number J442PVC
Manufacturer Stahlin
Product Series NewSentry
Family Series Stahlin Enclosures, NewSentry Series
Material Polyvinyl Chloride (PVC)
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Options Included Gasketed Cover
Panel Included No
NEMA Rating NEMA 1, NEMA 2, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3
Nominal Height 4 "
Nominal Width 4 "
Nominal Depth 2 "
Approvals CSA, UL
RoHS Yes
Net Weight 0.655 lbs
Gross Weight 1.245 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved