PC1412CC
Stahlin Enclosures, PolyStar Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PC1412CC

Stahlin Enclosures, PolyStar Series
In stock
Item Number
PC1412CC
MFG Item Number
PC1412CC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, PolyStar Series
Item #
PC1412CC
Enclosure, 15.40in.Hx14.68in.Wx7.86in.D,

PolyStar Series Information


Specifications

Specifications
Nominal Depth 7 "
Ships Factory Direct No
Manufacturer Part Number PC1412CC
Item Number PC1412CC
Manufacturer Stahlin
Product Series PolyStar
Family Series Stahlin Enclosures, PolyStar Series
Material Polycarbonate
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism Latch
Options Included Gasketed Cover
Approvals CSA, UL
RoHS Yes
Net Weight 7.99 lbs
Gross Weight 7.99 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved