The store will not work correctly when cookies are disabled.
RJ1210HLL
Stahlin Enclosures, J Series
MFG Item Number
RJ1210HLL
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Enclosure, 13.56in.Hx11.43in.Wx6.58in.D,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
RJ1210HLL |
Item Number |
RJ1210HLL |
Manufacturer |
Stahlin |
Product Series |
J |
Family Series |
Stahlin Enclosures, J Series |
Material |
Fiberglass |
Composition |
Non-Metallic |
Number of Doors |
1 |
Cover Design |
Hinged |
Window/Clear Cover |
No |
Latching Mechanism |
Twist Latch |
Options Included |
Gasketed Cover, Raised Cover |
Panel Included |
No |
NEMA Rating |
NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 6P |
Nominal Height |
12 " |
Nominal Width |
10 " |
Nominal Depth |
6 " |
Approvals |
CSA, UL |
RoHS |
Yes |
Net Weight |
5.945 lbs |
Gross Weight |
5.945 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved