RJ1412HLL
Stahlin Enclosures, J Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RJ1412HLL

Stahlin Enclosures, J Series
In stock
Item Number
RJ1412HLL
MFG Item Number
RJ1412HLL
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, J Series
Item #
RJ1412HLL
Enclosure, 15.50in.Hx13.38in.Wx7.69in.D,

J Series Information


Videos

Specifications

Specifications
Nominal Depth 7 "
Manufacturer Part Number RJ1412HLL
Item Number RJ1412HLL
Manufacturer Stahlin
Product Series J
Family Series Stahlin Enclosures, J Series
Material Fiberglass
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Twist Latch
Options Included Gasketed Cover, Raised Cover
Approvals CSA, UL
RoHS Yes
Net Weight 8.5 lbs
Gross Weight 9.47 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved