RJ1816HW
Stahlin Enclosures, J Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RJ1816HW

Stahlin Enclosures, J Series
In stock
Item Number
RJ1816HW
MFG Item Number
RJ1816HW
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, J Series
Item #
RJ1816HW
Enclosure, 19.63in.Hx17.48in.Wx10.63in.D

J Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RJ1816HW
Item Number RJ1816HW
Manufacturer Stahlin
Product Series J
Family Series Stahlin Enclosures, J Series
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Options Included Gasketed Cover, Raised Cover
Panel Included No
NEMA Rating NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 6P
Nominal Height 18 "
Nominal Width 16 "
Nominal Depth 10 "
Approvals CSA, UL
RoHS Yes
Net Weight 19.25 lbs
Gross Weight 18.275 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved