ST201275W
Stahlin Enclosures, Starke Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ST201275W

Stahlin Enclosures, Starke Series
In stock
Item Number
ST201275W
MFG Item Number
ST201275W
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Starke Series
Item #
ST201275W
7.64 x 4.69 x 2.68

Starke Series Information

  • Available with Clear or Opaque Color
  • Resistant to Harsh Environments
  • Multiple Molded in Bosses for a Variety of Mounting Solutions
Starke is a polycarbonate enclosure series in either opaque (ST) screw cover or clear (STCC) screw cover versions. The flush sides of the enclosure make it a sought‑after OEM design product. Raised bosses accommodate back panel mounting and are successfully used for remote sensor mounting and small electronic controls in any environment. These modular enclosures offer a broad range of 72 sizes and are ideal as project boxes in both their opaque and clear forms.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ST201275W
Item Number ST201275W
Manufacturer Stahlin
Product Series Starke
Family Series Stahlin Enclosures, Starke Series
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Options Included Gasketed Cover
Panel Included No
NEMA Rating NEMA 1, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12
Nominal Height 5 "
Nominal Width 8 "
Nominal Depth 3 "
Approvals cULus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.93 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved