1-056-01-100-LF
Stearns Brakes & Clutches, 56000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1-056-01-100-LF

Stearns Brakes & Clutches, 56000 Series
In stock
Item Number
1-056-01-100-LF
MFG Item Number
105601100 LF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Brakes & Clutches, 56000 Series
Item #
1-056-01-100-LF
LF Brake Assembly-Standard-Less Hub,

56000 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 105601100 LF
Item Number 1-056-01-100-LF
Manufacturer Stearns
Product Series 56000
Family Series Stearns Brakes & Clutches, 56000 Series
Brake Type Solenoid Actuated Brakes
Brake Function Holding
Operating Voltage 190 VAC, 230 VAC
Bore Size (in) 1 "
Static Torque 3 ft-lbs, 36 in-lbs, 4.1 Nm
Mounting End Mount
IP Rating IP23
Nominal Voltage (AC) 240 VAC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved