1-056-02-100-PF
Stearns Brakes & Clutches, 56000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1-056-02-100-PF

Stearns Brakes & Clutches, 56000 Series
In stock
Item Number
1-056-02-100-PF
MFG Item Number
105602100 PF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Brakes & Clutches, 56000 Series
Item #
1-056-02-100-PF
PF Brake Assembly-Standard-Less Hub,

56000 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 105602100 PF
Item Number 1-056-02-100-PF
Manufacturer Stearns
Product Series 56000
Family Series Stearns Brakes & Clutches, 56000 Series
Brake Type Solenoid Actuated Brakes
Brake Function Holding
Operating Voltage 190 VAC, 230 VAC
Bore Size (in) 1-1/16 "
Static Torque 6 ft-lbs, 72 in-lbs, 8.1 Nm
Mounting End Mount
IP Rating IP23
Nominal Voltage (AC) 240 VAC
Net Weight 6.45 lbs
Gross Weight 6.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved