1-056-04-5H0-ZF
Stearns Brakes & Clutches, 56,000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1-056-04-5H0-ZF

Stearns Brakes & Clutches, 56,000 Series
In stock
Item Number
1-056-04-5H0-ZF
MFG Item Number
1056045H0 ZF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Brakes & Clutches, 56,000 Series
Item #
1-056-04-5H0-ZF
ZF Brake Assembly-Intermittent-Less

56,000 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1056045H0 ZF
Item Number 1-056-04-5H0-ZF
Manufacturer Stearns
Product Series 56,000
Family Series Stearns Brakes & Clutches, 56,000 Series
Brake Type Solenoid Actuated Brakes
Brake Function Holding
Operating Voltage 190 VDC, 230 VDC
Bore Size (in) 23/50 "
Static Torque 15 ft-lbs, 180 in-lbs, 20.3 Nm
Mounting End Mount
IP Rating IP23
Nominal Voltage (AC) 208 VAC, 240 VAC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved