1-056-13-100-QF
Stearns Brakes & Clutches, 56,100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1-056-13-100-QF

Stearns Brakes & Clutches, 56,100 Series
In stock
Item Number
1-056-13-100-QF
MFG Item Number
105613100 QF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Brakes & Clutches, 56,100 Series
Item #
1-056-13-100-QF
QF Brake Assembly-Standard-Less Hub,

56,100 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 105613100 QF
Item Number 1-056-13-100-QF
Manufacturer Stearns
Product Series 56,100
Family Series Stearns Brakes & Clutches, 56,100 Series
Brake Type Solenoid Actuated Brakes
Brake Function Holding
Operating Voltage 190 VAC, 230 VAC
Static Torque 10 ft-lbs, 120 in-lbs, 13.6 Nm
Mounting End Mount
IP Rating IP23
Nominal Voltage (AC) 240 VAC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved