1-056-31-100-BF
Stearns Brakes & Clutches, 56,300 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1-056-31-100-BF

Stearns Brakes & Clutches, 56,300 Series
In stock
Item Number
1-056-31-100-BF
MFG Item Number
105631100 BF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Brakes & Clutches, 56,300 Series
Item #
1-056-31-100-BF
BF Brake Assembly-Standard-Less Hub,

56,300 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 105631100 BF
Item Number 1-056-31-100-BF
Manufacturer Stearns
Product Series 56,300
Family Series Stearns Brakes & Clutches, 56,300 Series
Brake Type Solenoid Actuated Brakes
Brake Function Holding
Operating Voltage 190 VAC, 230 VAC
Bore Size (in) 5/8 "
Static Torque 3 ft-lbs, 36 in-lbs, 4.1 Nm
Mounting End Mount
IP Rating IP21
Nominal Voltage (AC) 240 VAC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved