1-056-76-300-PC
Stearns Brakes & Clutches, 56,703 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1-056-76-300-PC

Stearns Brakes & Clutches, 56,703 Series
In stock
Item Number
1-056-76-300-PC
MFG Item Number
105676300 PC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Brakes & Clutches, 56,703 Series
Item #
1-056-76-300-PC
PC Brake Assembly-Standard-Form 3,

56,703 Series Information

  • Die Cast Aluminum Enclosure
  • IP23 Enclosure Protection
  • Slide Release Knob Release Type

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 105676300 PC
Item Number 1-056-76-300-PC
Manufacturer Stearns
Product Series 56,703
Family Series Stearns Brakes & Clutches, 56,703 Series
Brake Type Solenoid Actuated Brakes
Brake Function Holding
Operating Voltage 208-230 VAC, 115 VAC
Bore Size (in) 7/8 "
Static Torque 25 ft-lbs, 34 Nm
Mounting Foot Mount
Modifications/Options Thru-Shaft
IP Rating IP23
Nominal Voltage (AC) 120 VAC, 208 VAC, 240 VAC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved