105603100BQF
Stearns Brakes & Clutches, 56000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

105603100BQF

Stearns Brakes & Clutches, 56000 Series
In stock
Item Number
105603100BQF
MFG Item Number
105603100BQF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Brakes & Clutches, 56000 Series
Item #
105603100BQF
Brake Assembly-Standard., 56,000

56000 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 105603100BQF
Item Number 105603100BQF
Manufacturer Stearns
Product Series 56000
Family Series Stearns Brakes & Clutches, 56000 Series
Brake Type Solenoid Actuated Brakes
Brake Function Holding
Operating Voltage 190 VAC, 208-230 VAC, 380 VAC, 460 VAC
Bore Size (in) 5/8 "
Static Torque 10 ft-lbs, 120 in-lbs, 13.6 Nm
Mounting End Mount
IP Rating IP23
Nominal Voltage (AC) 208 VAC, 240 VAC, 480 VAC
Net Weight 6.825 lbs
Gross Weight 7.48 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved