105631100003
Stearns Brakes & Clutches, 56,300 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

105631100003

Stearns Brakes & Clutches, 56,300 Series
In stock
Item Number
105631100003
MFG Item Number
105631100003
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Brakes & Clutches, 56,300 Series
Item #
105631100003
Brake-LVR D/M REL,EYE BOLT

56,300 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 105631100003
Item Number 105631100003
Manufacturer Stearns
Product Series 56,300
Family Series Stearns Brakes & Clutches, 56,300 Series
Brake Type Solenoid Actuated Brakes
Brake Function Holding
Static Torque 3 ft-lbs, 36 in-lbs, 4.1 Nm
Mounting End Mount
IP Rating IP21
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved