235056101DNL
Stearns Brakes & Clutches, 2-35 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

235056101DNL

Stearns Brakes & Clutches, 2-35 Series
In stock
Item Number
235056101DNL
MFG Item Number
235056101DNL
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Brakes & Clutches, 2-35 Series
Item #
235056101DNL
SM-50-2030TB, 2-35 Series

2-35 Series Information

  • 56C Through 215TC NEMA Frame Sizes
  • 16~145 lb‑ft Static Torque; 2400 Maximum RPM
  • Totally Enclosed Non‑Ventilated IP54 Enclosure
  • Maximum Overhung Load Capacity is 85 Lbs
  • Power‑On Clutch and Brake Engagement

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 235056101DNL
Item Number 235056101DNL
Manufacturer Stearns
Product Series 2-35
Family Series Stearns Brakes & Clutches, 2-35 Series
Operating Voltage 115 VAC
NEMA Frame Size 56C
Hub Bore Size (in) 5/8 "
Shaft Size (in) 5/8 "
Static Torque 16 ft-lbs, 192 in-lbs, 21.7 Nm
Dynamic Torque 10 ft-lbs, 120 in-lbs, 13.6 Nm
Net Weight 24 lbs
Gross Weight 0 lbs
Nominal Voltage (AC) 120 VAC
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved