235210104ANU
Stearns Brakes & Clutches, 2-35 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

235210104ANU

Stearns Brakes & Clutches, 2-35 Series
In stock
Item Number
235210104ANU
MFG Item Number
235210104ANU
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Brakes & Clutches, 2-35 Series
Item #
235210104ANU
SM-250-1020T, 2-35 Series

2-35 Series Information

  • 56C Through 215TC NEMA Frame Sizes
  • 16~145 lb‑ft Static Torque; 2400 Maximum RPM
  • Totally Enclosed Non‑Ventilated IP54 Enclosure
  • Maximum Overhung Load Capacity is 85 Lbs
  • Power‑On Clutch and Brake Engagement

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 235210104ANU
Item Number 235210104ANU
Manufacturer Stearns
Product Series 2-35
Family Series Stearns Brakes & Clutches, 2-35 Series
Operating Voltage 115 VAC
NEMA Frame Size 210TC
Hub Bore Size (in) 1-3/8 "
Shaft Size (in) 1-3/8 "
Static Torque 1,740 in-lbs
Dynamic Torque 1,032 in-lbs
Net Weight 37 lbs
Gross Weight 0 lbs
Nominal Voltage (AC) 120 VAC
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved