236210104DEU
Stearns Brakes & Clutches, 2-36 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

236210104DEU

Stearns Brakes & Clutches, 2-36 Series
In stock
Item Number
236210104DEU
MFG Item Number
236210104DEU
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Brakes & Clutches, 2-36 Series
Item #
236210104DEU
SM-250-3040B, 2-38 Series Clutch

2-36 Series Information

  • 56C Through 215TC NEMA Frame Sizes
  • 16~145 lb‑ft Static Torque; 2400 Maximum RPM
  • Totally Enclosed Non‑Ventilated IP54 Enclosure
  • Maximum Overhung Load Capacity is 85 Lbs

Specifications

Specifications
Manufacturer Part Number 236210104DEU
Item Number 236210104DEU
Manufacturer Stearns
Product Series 2-36
Family Series Stearns Brakes & Clutches, 2-36 Series
Operating Voltage 24-28 VDC
NEMA Frame Size 210TC
Dynamic Torque 1,032 "-lbs
Static Torque 1, 740 "-lbs
Shaft Size (in) 1-3/8 "
Bore Size (in) 1-3/8 "
Nominal Voltage (DC) 24 VDC
Net Weight 31 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved