01012.0-21
Stego Hygrostats, DCF 010 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01012.0-21

Stego Hygrostats, DCF 010 Series
In stock
Item Number
01012.0-21
MFG Item Number
01012.0-21
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hygrostats, DCF 010 Series
Item #
01012.0-21
DCF 010 Hygrostat w/ external 2m sensor

DCF 010 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01012.0-21
Item Number 01012.0-21
Manufacturer Stego
Product Series DCF 010
Family Series Stego Hygrostats, DCF 010 Series
Nominal Voltage 24 VDC, 48 VDC
Max Voltage 56 VDC
Contact Type NO
Max Switching Capacity 13 A
Connection Type 6 Pole Terminal
Composition Non-Metallic
Operating Temperature -22-122 °F
Storage Temperature -40-176 °F
IP Rating IP20
Mounting Type DIN Rail
Material Plastic
Approvals CE, cURus, EAC
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved