01160.0-00
Stego Thermostats, FT 011 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01160.0-00

Stego Thermostats, FT 011 Series
In stock
Item Number
01160.0-00
MFG Item Number
01160.0-00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, FT 011 Series
Item #
01160.0-00
FT 011 Thermostat, fixed point, normally

FT 011 Series Information

  • Compact Design
  • Fixed Setpoints
  • Color‑Coded Modules
  • DIN Rail Mountable
  • UL;cUL;CE;VDE Approvals
FT 011 Tamperproof (Pre‑set) Thermostats are available in two color‑coded configurations with fixed setpoints. The FTO 011 provides a normally closed contact (red ‑ opens on temperature rise) for regulating heaters or for switching signal devices when temperature has fallen below the minimum value. The FTS 011 provides a normally open contact (blue ‑ closes on temperature rise) for regulating filter fans, heat exchangers, cooling devices or for switching signal devices when temperature limit has been exceeded.

  • RoHS Compliant
  • IP20 Protection


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01160.0-00
Item Number 01160.0-00
Manufacturer Stego
Product Series FT 011
Family Series Stego Thermostats, FT 011 Series
Type Mechanical
Operating Voltage 120 VAC, 240 VAC
Nominal Voltage 120 VAC, 240 VAC
Contact Arrangement NC
Sensor Element Thermostatic Bimetal
Setting Range Fixed
Mounting DIN Rail
IP Rating IP20
Connection Screw Clamps
Contact Type Snap-Action
Switch ON Temperature 41 °F
Switch OFF Temperature 59 °F
Housing Plastic
Operating Temperature -4-176 °F
Storage Temperature -49-176 °F
Engineering Units Celsius, Fahrenheit
Application Heating
Approvals CE, cUL, UL, VDE
RoHS Yes
Net Weight 0.075 lbs
Gross Weight 0.075 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved