The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
01170.9-01
Stego Thermostats, FZK 011 Series
MFG Item Number
01170.9-01
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Thermostats, FZK 011 Series
FZK 011 Thermostat, SPDT/change-over con
FZK 011 Series Information
Wide Adjustment Range High Switching Capacity SPDT (Change‑Over) Contact DIN Rail Mountable UL;cUL;CE Approvals The FZK 011 Mechanical Thermostat is used for controlling heating and cooling equipment, filter fans or signal devices where a higher degree of sensing accuracy is required. An integrated resistor (RF) can be connected to improve the switch temperature difference. The thermostat registers the surrounding air and can switch both inductive and resistive loads via snap‑action contact.
RoHS Compliant IP20 Protection
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
01170.9-01
Item Number
01170.9-01
Manufacturer
Stego
Product Series
FZK 011
Family Series
Stego Thermostats, FZK 011 Series
Operating Voltage
120 VAC
Nominal Voltage
120 VAC
Contact Arrangement
NC, NO
Sensor Element
Thermostatic Bimetal
Setting Range
5-60 °C
Mounting
DIN Rail
IP Rating
IP20
Connection
Screw Clamps
Contact Type
Change-Over
Housing
Plastic
Operating Temperature
-4-176 °F
Storage Temperature
-49-176 °F
Engineering Units
Fahrenheit
Application
Heating and Cooling
Approvals
CE, cUL, UL
RoHS
Yes
Net Weight
0.1563 lbs
Gross Weight
0.1563 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved