01175.0-01
Stego Thermostats, ZR 011 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01175.0-01

Stego Thermostats, ZR 011 Series
In stock
Item Number
01175.0-01
MFG Item Number
01175.0-01
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, ZR 011 Series
Item #
01175.0-01
ZR 011 Dual Thermostat, normally closed

ZR 011 Series Information

  • Dual Thermostats
  • Dual Adjustable Setpoints
  • Color‑Coded Dials
  • DIN Rail Mountable
  • UL;cUL;CSA;CE Approvals
The ZR 011 houses two separate thermostats, allowing the independent control of heating and cooling or other equipment. These color‑coded devices are available in NC/NO or NO/NO configurations, with separate adjustable setting ranges. The NC thermostat provides a normally closed contact (red ‑ opens on temperature rise) for regulating heaters or for switching signal devices when temperature has fallen below the minimum value. The NO thermostat provides a normally open contact (blue ‑ closes on temperature rise) for regulating filter fans, heat exchangers, cooling devices or for switching signal devices when temperature limit has been exceeded.

  • RoHS Compliant
  • IP20 Protection


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01175.0-01
Item Number 01175.0-01
Manufacturer Stego
Product Series ZR 011
Family Series Stego Thermostats, ZR 011 Series
Type Mechanical (Dual Unit)
Operating Voltage 120 VAC, 240 VAC
Nominal Voltage 120 VAC, 240 VAC
Contact Arrangement NC, NO
Sensor Element Thermostatic Bimetal
Setting Range 14-122 °F, 68-176 °F
Mounting DIN Rail
IP Rating IP20
Connection Screw Clamps
Contact Type Snap-Action
Housing Plastic
Operating Temperature -49-176 °F
Storage Temperature -49-176 °F
Engineering Units Fahrenheit
Application Heating and Cooling
Approvals CE, CSA, cUL, UL
RoHS Yes
Net Weight 0.2313 lbs
Gross Weight 0.2313 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved