01230.0-00
Stego Thermostats, ETF 012 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01230.0-00

Stego Thermostats, ETF 012 Series
In stock
Item Number
01230.0-00
MFG Item Number
01230.0-00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, ETF 012 Series
Item #
01230.0-00
ETF 012 Temperature & Humidity Control,

ETF 012 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01230.0-00
Item Number 01230.0-00
Manufacturer Stego
Product Series ETF 012
Family Series Stego Thermostats, ETF 012 Series
Operating Voltage 230 VAC, 115 VAC
Nominal Voltage 120 VAC, 240 VAC
Contact Arrangement SPDT
Setting Range 0-60 °C
Mounting DIN Rail
IP Rating IP20
Connection Screw Clamps
Contact Type Change-Over
Housing Plastic
Operating Temperature 32-140 °F
Storage Temperature -4-176 °F
Engineering Units Celsius
Application Humidity and Temperature
Approvals CE, cURus
RoHS Yes
Comments 50-90% RH, Humidity Setting Range
Net Weight 0.25 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved