01230.9-00
Stego Thermostats, ETF 012 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01230.9-00

Stego Thermostats, ETF 012 Series
In stock
Item Number
01230.9-00
MFG Item Number
01230.9-00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, ETF 012 Series
Item #
01230.9-00
Thermostat/Hygrostat, 120VAC,

ETF 012 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01230.9-00
Item Number 01230.9-00
Manufacturer Stego
Product Series ETF 012
Family Series Stego Thermostats, ETF 012 Series
Operating Voltage 230 VAC, 115 VAC
Nominal Voltage 120 VAC, 240 VAC
Contact Arrangement SPDT
Setting Range 32-140 °F
Mounting DIN Rail
IP Rating IP20
Connection Screw Clamps
Contact Type Change-Over
Housing Plastic
Operating Temperature 32-140 °F
Storage Temperature -4-176 °F
Engineering Units Fahrenheit
Application Humidity and Temperature
Approvals CE, cURus
RoHS Yes
Comments 50-90% RH, Humidity Setting Range
Net Weight 0.22 lbs
Gross Weight 0.255 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved