01245.9-00
Stego Hygrostats, EFR 012 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01245.9-00

Stego Hygrostats, EFR 012 Series
In stock
Item Number
01245.9-00
MFG Item Number
01245.9-00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hygrostats, EFR 012 Series
Item #
01245.9-00
Electronic Humidity Control, 120 VAC

EFR 012 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01245.9-00
Item Number 01245.9-00
Manufacturer Stego
Product Series EFR 012
Family Series Stego Hygrostats, EFR 012 Series
Nominal Voltage 120 VAC
Max Voltage 120 VAC
Contact Type Change-Over
Max Switching Capacity 8 A
Composition Non-Metallic
Operating Temperature 32-140 °F
Storage Temperature -4-158 °F
IP Rating IP20
Mounting Type DIN Rail
Material Plastic
Approvals CE, cURus, EAC
RoHS Compliant Yes
Net Weight 0.1688 lbs
Gross Weight 0.1688 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved