01622.0-03
Stego Enclosure Heaters, RCE 016 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01622.0-03

Stego Enclosure Heaters, RCE 016 Series
In stock
Item Number
01622.0-03
MFG Item Number
01622.0-03
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, RCE 016 Series
Item #
01622.0-03
PTC Heater, 5W, AC/DC 120-240 V, cable 5

RCE 016 Series Information

  • Compact Size
  • Wide Voltage Range
  • Heating Power Adjusts to Ambient Temperature
  • Energy Saving
  • UL, cUL, CE, VDE Approvals
RCE 016 Series small heaters have been designed to prevent condensation and to ensure a minimum operating temperature in small enclosures.
  • RoHS Compliant


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01622.0-03
Item Number 01622.0-03
Manufacturer Stego
Product Series RCE 016
Family Series Stego Enclosure Heaters, RCE 016 Series
Heating Capacity 5 W
Operating Voltage 120-250 VAC/VDC
Nominal Voltage 120 VAC, 125 VDC, 240 VAC, 250 VDC
Max Inrush Current 2 A
Heating Element PTC Resistor
Integral Fan No
Thermostat No
Hygrostat No
Mounting Surface
Mounting Position Horizontal, Vertical
Operating Temp Range (F) -49-158 °F
IP Rating IP32
Protection Class II (Double Insulated)
Explosion Proof No
Approvals CE, cUL, UL, VDE
RoHS Yes
Comments Heating power adjusts to ambient temperature. (See datasheet.)
Net Weight 0.0438 lbs
Gross Weight 0.0438 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved