01801.0-01
Stego Fans, FF 018 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01801.0-01

Stego Fans, FF 018 Series
In stock
Item Number
01801.0-01
MFG Item Number
01801.0-01
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, FF 018 Series
Item #
01801.0-01
Filter Fan, 4.92 x 4.92", 37/28 cfm, 120

FF 018 Series Information

  • High Air Volume
  • Functional Design
  • Time‑Saving Installation
  • Weather Proof and UV Resistant
  • UL; cUL; CE Approvals
Filter fans are used to provide an optimum climate in enclosures. The interior temperature of an enclosure can be reduced by channeling cooler filtered outside air into the enclosure; thus expelling heated internal air. The resulting airflow prevents formation of localized heat pockets and protects the electronic components from overheating. The plastic used for the hood of this filter fan series is highly weather proof, as well as impact and UV light resistant.
  • RoHS Compliant


Specifications

Specifications
Mounting Depth 2.3 "
Ships Factory Direct No
Manufacturer Part Number 01801.0-01
Item Number 01801.0-01
Manufacturer Stego
Product Series FF 018
Family Series Stego Fans, FF 018 Series
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 37 CFM
Air Flow w/Filter 28 CFM
Power Consumption 15 W
Noise Level 40 dB
Connection Type Wire Leads
Airflow Monitor No
Enclosure Cut-Out (in) 4.9 x 4.9 "
Bearing Type Ball
IP Rating IP54
Operating Temp Range (F) -49-158 °F
Nominal Size 5 "
Approvals CE, cUL, UL
RoHS Yes
Net Weight 2.5 lbs
Gross Weight 2.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved