02033.9-10
Stego Enclosure Heaters, CREx 020 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

02033.9-10

Stego Enclosure Heaters, CREx 020 Series
In stock
Item Number
02033.9-10
MFG Item Number
02033.9-10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, CREx 020 Series
Item #
02033.9-10
CREx 020 HazLoc Heater, 120VAC, 150W, sc

CREx 020 Series Information

  • Large Convection Surface
  • Maintenance Free
  • DIN Rail Mountable
  • Explosion Proof
  • CE Approval
CREx 020 Series convection heaters are used in areas with explosion hazard to maintain minimum operating temperatures to help prevent failure of electronic components caused by condensation and corrosion.
  • RoHS Compliant


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 02033.9-10
Item Number 02033.9-10
Manufacturer Stego
Product Series CREx 020
Family Series Stego Enclosure Heaters, CREx 020 Series
Heating Capacity 150 W
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Heating Element High Performance Cartridge
Integral Fan No
Thermostat No
Hygrostat No
Mounting Surface
Mounting Position Vertical
Operating Temp Range (F) -76-185 °F
IP Rating IP66
Protection Class I (Grounded)
Hazardous Location Yes
Approvals CE, EAC
RoHS Yes
Net Weight 3.1 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved