02051.0-00
Stego Enclosure Heaters, CREx Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

02051.0-00

Stego Enclosure Heaters, CREx Series
In stock
Item Number
02051.0-00
MFG Item Number
02051.0-00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, CREx Series
Item #
02051.0-00
Heater, 230VAC, 50W, DIN Mount

CREx Series Information

  • Ready to Use With Strain relief
  • DIN Rail and Screw Mounting
  • For Use in Hazardous Areas
  • Large Convection Surface
  • Maintenance Free

Specifications

Specifications
Manufacturer Part Number 02051.0-00
Item Number 02051.0-00
Manufacturer Stego
Product Series CREx
Family Series Stego Enclosure Heaters, CREx Series
Heating Capacity 50 W
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Max Inrush Current 0.5 A
Heating Element High Performance Cartridge
Integral Fan No
Thermostat No
Hygrostat No
Mounting DIN Rail
Mounting Position Vertical
Operating Temp Range (F) -76-122 °F
Protection Class I (Grounded)
Hazardous Location Yes
Explosion Proof No
RoHS No
Net Weight 3.1 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved