02200.0-00
Stego Lighting, Varioline Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

02200.0-00

Stego Lighting, Varioline Series
In stock
Item Number
02200.0-00
MFG Item Number
02200.0-00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Lighting, Varioline Series
Item #
02200.0-00
LED 022 Varioline Lamp, On/Off Switch, A

Varioline Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 02200.0-00
Item Number 02200.0-00
Manufacturer Stego
Product Series Varioline
Family Series Stego Lighting, Varioline Series
Operating Voltage 90-265 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Power Consumption 16 W
Mounting Type Screw
Switch Type On/Off Switch
Integrated Receptacle No
Connection 2-Pole Plug
Lamp Type LED
Luminosity 1,730 Lm
Housing Material Plastic
Operating Temp Range (F) -22-104 °F
IP Rating IP20
Protection Class II (Double Insulated)
Approvals CE, cURus, EAC
RoHS Yes
Net Weight 0.575 lbs
Gross Weight 0.725 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved