02210.0-30
Stego Lighting, Varioline Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

02210.0-30

Stego Lighting, Varioline Series
In stock
Item Number
02210.0-30
MFG Item Number
02210.0-30
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Lighting, Varioline Series
Item #
02210.0-30
LED 022 Varioline Lamp, Movement Sensor,

Varioline Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 02210.0-30
Item Number 02210.0-30
Manufacturer Stego
Product Series Varioline
Family Series Stego Lighting, Varioline Series
Operating Voltage 90-265 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Power Consumption 16 W
Mounting Type Magnet
Switch Type Motion Sensor
Integrated Receptacle No
Connection 2-Pole Plug
Lamp Type LED
Luminosity 1,730 Lm
Housing Material Plastic
Operating Temp Range (F) -22-104 °F
IP Rating IP20
Protection Class II (Double Insulated)
Approvals CE, cURus, EAC
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved