02524.0-05
Stego Lighting, SL 025 RACK MOUNT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

02524.0-05

Stego Lighting, SL 025 RACK MOUNT Series
In stock
Item Number
02524.0-05
MFG Item Number
02524.0-05
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Lighting, SL 025 RACK MOUNT Series
Item #
02524.0-05
Rack Light, 120VAC, On/Off Switch,

SL 025 RACK MOUNT Series Information

  • Compact Design
  • Optional Integrated Receptacle
  • 19" Rack Mount
  • On/Off Switch
  • UL; cUL; CE Approvals
This SL 025 light is suitable for 19" rack mounting, e.g. for keyboards. Because of the flat design of the light, only one rack unit in height ("1U") is needed. Additionally, it is fitted with a reflector, which serves as a glare shield, thereby illuminating the area below the light only. The light also features an optional integrated receptacle, allowing for the use of additional electrical devices, such as power tools.
  • Electronic Ballast
  • Long‑Life Energy Saving Lamp


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 02524.0-05
Item Number 02524.0-05
Manufacturer Stego
Product Series SL 025 RACK MOUNT
Family Series Stego Lighting, SL 025 RACK MOUNT Series
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Power Consumption 11 W
Mounting Type Rack Mount
Switch Type On/Off Switch
Integrated Receptacle Yes
Connection Screw Clamp
Lamp Type Compact Fluorescent
Luminosity 900 Lm
Housing Material Plastic
Operating Temp Range (F) -4-122 °F
IP Rating IP20
Protection Class I (Grounded)
Approvals CE, cUL, UL
RoHS Yes
Net Weight 1.2 lbs
Gross Weight 1.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved