02542.3-10
Stego Lighting, LED 025 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

02542.3-10

Stego Lighting, LED 025 Series
In stock
Item Number
02542.3-10
MFG Item Number
02542.3-10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Lighting, LED 025 Series
Item #
02542.3-10
LED 025 ECOLINE Light, no switch (extern

LED 025 Series Information

The LED 025 light series is suitable for all types of panels and enclosures, especially where space is at a premium. These lights have a very long service life due to the use of LED technology. They are available with powerful non‑slip rubberized magnets allowing them to be easily positioned in any steel enclosure. Screw mounting is also available as an option. The power output allows up to 10 lights to be connected to each other (daisy chain) with both the input and output plugs snap‑locking into place.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 02542.3-10
Item Number 02542.3-10
Manufacturer Stego
Product Series LED 025
Family Series Stego Lighting, LED 025 Series
Operating Voltage 90-110 VDC, 90-265 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Power Consumption 5 W
Mounting Type Magnet
Switch Type None
Integrated Receptacle No
Connection 2-Pole Plug
Lamp Type LED
Luminosity 400 Lm
Housing Material Plastic
Operating Temp Range (F) -22-140 °F
IP Rating IP20
Protection Class II (Double Insulated)
Approvals CE, cURus, EAC
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved