02811.9-01
Stego Enclosure Heaters, CSL 028 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

02811.9-01

Stego Enclosure Heaters, CSL 028 Series
In stock
Item Number
02811.9-01
MFG Item Number
02811.9-01
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, CSL 028 Series
Item #
02811.9-01
PTC Fan Heater, 120 VAC, 250W, screw mou

CSL 028 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 02811.9-01
Item Number 02811.9-01
Manufacturer Stego
Product Series CSL 028
Family Series Stego Enclosure Heaters, CSL 028 Series
Heating Capacity 250 W
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Heating Element PTC Resistor
Integral Fan Yes
Thermostat No
Hygrostat No
Mounting Surface
Mounting Position Vertical
Operating Temp Range (F) -49-158 °F
IP Rating IP20
Protection Class II (Double Insulated)
Hazardous Location No
Explosion Proof No
Approvals CE, cURus, EAC
RoHS Yes
Net Weight 1.1 lbs
Gross Weight 1.38 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved